No Smoking Warning Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU6-0057-RD_7x5

  • Mfr # LCU6-0057-RD_7x5

  • Zoro # G4317778


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Warning
Legend
No Smoking Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0057-RD_7x5
Zoro #
G4317778
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2234
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Subject Matter
No Smoking
Background Color
Orange
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Material
Vinyl
Language
English
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Header Text Color
Black
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header
Warning
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
Orange
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
No Smoking Beyond This Point
Sign Header Background Color
Orange
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2234
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products