No Smoking Warning Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU6-0115-RD_7x5

  • Mfr # LCU6-0115-RD_7x5

  • Zoro # G4317470


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
No Smoking Matches or Open Lights
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0115-RD_7x5
Zoro #
G4317470
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Matches or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
Subject Matter
No Smoking
Header Background Color
Black, Orange
Background Color
Orange
Legend Style
Text
Mounting Style
Adhesive-Backed
Language
English
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Text Color
Black
Mirror Print
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
No Smoking, Matches Or Open Flames
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Sign Header Background Color
Orange
Metal Detectable
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products