Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Warning Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU6-0077-RD_10x7

  • Mfr # LCU6-0077-RD_10x7

  • Zoro # G4317741


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Warning
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0077-RD_10x7
Zoro #
G4317741
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Language
English
Sign Legend Color
Black
Header Legend Color
Black
Subject Matter
No Smoking
Legend Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Orange
Legend Style
Text
Legend/Background Color
Black/Orange
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Sign Legend
No Smoking
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Glow In The Dark
No
Sign Header
Warning
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.