No Smoking Warning Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU6-0107-RD_10x7

  • Mfr # LCU6-0107-RD_10x7

  • Zoro # G4317629


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0107-RD_10x7
Zoro #
G4317629
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
ANSI Compliant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend/Background Color
Black/Orange
Language
English
Sign Legend Color
Black
Legend Style
Symbol and Text
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header Background Color
Orange
ANSI Standards
ANSI Z535-2006
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
No Smoking Turn Off Engine
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.