Shop LYLE
See all product information
Create Account
No Snowmobiles, 18x18, High Intensity Prismatic, White
- Mfr # G-8089-HI_18x18
- Zoro # G922951210
product price:Â
$
35.95
/ea
Key Features
Legend
No Snowmobiles
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-8089-HI_18x18
- Zoro #
- G922951210
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Snowmobiles
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- MUTCD Code
- R9-15
- Sign Mounting Style
- Post Mount
- Color
- White
- Sign Material
- Aluminum
Dimensions
- Thickness
- 0.080 in
- Width
- 18 in
- Length
- 0.5 in
- Height
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.