Shop LYLE

No Stopping Standing or Parking Between Signs with Left, 18x24, Non-Reflective, White

  • Mfr # G-11043-NA_18x24
  • Zoro # G622948411

product price: 
$
32.35
/ea

Key Features

Legend
No Stopping Standing or Parking Between Signs with Left
Width
18 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-11043-NA_18x24
Zoro #
G622948411
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Length
0.5 in

Details

Legend
No Stopping Standing or Parking Between Signs with Left
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.