Shop LYLE
See all product information
Create Account
No Swimming If You Are Wearing Speedos, 18x24, Diamond Grade, White
- Mfr # G-9534-DG_18x24
- Zoro # G922948531
product price:Â
$
55.85
/ea
Key Features
Legend
No Swimming If You Are Wearing Speedos
Sign Material
Aluminum
Height
24 in
Size
18" x 24"
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-9534-DG_18x24
- Zoro #
- G922948531
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Swimming If You Are Wearing Speedos
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Mounting Style
- Post Mount
Dimensions
- Height
- 24 in
- Size
- 18" x 24"
- Length
- 0.5 in
- Thickness
- 0.080 in
- Width
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.