No Swimming or Trespassing When Pool is Closed., 7 in x 10 in, Reflective Sheeting, U5-1417-RD_10X7
Mfr # U5-1417-RD_10X7
Zoro # G2759480
product price:Â $3.95
/ea
Sold in multiples of 3 for $11.85
Key Features
Legend
No Swimming or Trespassing When Pool is Closed Police Take Notice
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U5-1417-RD_10X7
Zoro #
G2759480
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming Or Trespassing When Pool Is Closed Police Take Notice, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.