Shop LYLE

No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-HI_12x18

  • Mfr # T1-1021-HI_12x18

  • Zoro # G5211908


product price:  $26.39
/ea

Key Features

Header
No Header
Legend
No Thru Traffic
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1021-HI_12x18
Zoro #
G5211908
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Thru Traffic Traffic Sign
Header
No Header
Legend
No Thru Traffic
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R5-X4
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
MUTCD Sign Description
No Thru Traffic
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Sign Legend
No Thru Traffic
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Sign Properties
Rigid
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Header
No Header
Material Properties
Roll Up

Description

No Thru Traffic Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.