Shop LYLE
See all product information
Create Account
No Trespassing Because of Legal Expenses No Prisoners, 18x12, Diamond Grade, White
- Mfr # G-5856-DG_18x12
- Zoro # G922959650
product price:Â
$
30.99
/ea
Key Features
Legend
No Trespassing Because of Legal Expenses No Prisoners
Height
12 in
Sign Material
Aluminum
Sign Background Color
White
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5856-DG_18x12
- Zoro #
- G922959650
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Trespassing Because of Legal Expenses No Prisoners
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
Dimensions
- Height
- 12 in
- Thickness
- 0.063 in
- Width
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.