Zoro Homepage

No Trespassing Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0588-ND_7X5

  • Zoro # G9482956


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
No Trespassing Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0588-ND_7X5
Zoro #
G9482956
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Trespassing Danger Label
Header
Danger
Legend
No Trespassing Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Metal Detectable
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend
No Trespassing Authorized Personnel Only
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Style
Text
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Adhesive Style
Permanent
Number of Printed Sides
1
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
No Trespassing Danger Label

Description

No Trespassing Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.