No Trespassing Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0588-RD_5X3.5

  • Zoro # G9482910


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
No Trespassing Authorized Personnel Only
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0588-RD_5X3.5
Zoro #
G9482910
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Trespassing Danger Reflective Label
Header
Danger
Legend
No Trespassing Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
Danger
Sign Legend
No Trespassing Authorized Personnel Only
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Trespassing Danger Reflective Label

Description

No Trespassing Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.