Shop LYLE
See all product information
Create Account
No Trespassing If You Weren't Invited, 12x18, High Intensity Prismatic, White
- Mfr # G-4165-HI_12x18
- Zoro # G922947978
product price:Â
$
21.69
/ea
Key Features
Legend
No Trespassing If You Weren't Invited
Width
12 in
Sign Mounting Style
Post Mount
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-4165-HI_12x18
- Zoro #
- G922947978
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Trespassing If You Weren't Invited
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
Dimensions
- Width
- 12 in
- Thickness
- 0.063 in
- Height
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.