No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-0159-RA_10x14

  • Zoro # G6043760


product price:  $14.35
/ea

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0159-RA_10x14
Zoro #
G6043760
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Trespassing Sign
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Background Color
Black
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Format
Other Format
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Legend Style
Text
Sign Header
Notice
Sign Legend Background Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Sign Legend
No Trespassing Loitering Soliciting On This Property
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Material Special Properties
Metal Detectable
Glow In The Dark
No
Product Type
Reflective No Trespassing Notice Sign

Description

No Trespassing Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.