No Trespassing Sign, 14" W, 10" H, LCU1-0164-RA_14x10

  • Mfr # LCU1-0164-RA_14x10

  • Zoro # G6051138


product price:  $11.89
/ea

Key Features

Header
Restricted Area
Legend
Do Not Enter Authorize Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0164-RA_14x10
Zoro #
G6051138
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Trespassing Sign
Header
Restricted Area
Legend
Do Not Enter Authorize Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red, White
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
No
Double-Sided
No
Header Background Color
Red
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PADM-47
Sign Header
Restricted Area
Sign Legend
Do Not Enter Authorize Personnel Only
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Legend Pictogram Description
No Entry
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535-2006
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Abrasion Resistant
No
Material Properties
Rigid
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Product Type
Reflective Authorized Personnel Area Sign

Description

No Trespassing Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorize Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.