No Trespassing Sign, 14" W, 10" H, LCU1-0165-RA_14x10

  • Mfr # LCU1-0165-RA_14x10

  • Zoro # G6029587


product price:  $11.99
/ea

Key Features

Header
No Header
Legend
Restricted Area Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0165-RA_14x10
Zoro #
G6029587
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Trespassing Sign
Header
No Header
Legend
Restricted Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black, Red, White
Header Legend Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black, Red, White
Material Special Properties
Metal Detectable
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Keep Out
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Restricted Area
Sign Legend Background Color
White
Material Properties
Rigid
Sign Header Background Color
Red
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Style
Text
Product Type
Reflective Restricted Area Sign

Description

No Trespassing Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products