Non-Potable Water Do Not Drink., 10 in W x 7 in H, Vertical Rectangle, LCU3-0082-RD_10x7

  • Mfr # LCU3-0082-RD_10x7

  • Zoro # G4836155


product price: $6.59
/ea

Key Features

Legend
Non-Potable Water Do Not Drink May Result In Injury
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0082-RD_10x7
Zoro #
G4836155
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Non-Potable Water Do Not Drink May Result In Injury
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Subject Matter
Potable Water
Material
Self-Adhesive Vinyl
Legend Style
Text
Printed Language
English
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Header Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Sign Header
Caution
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Legend Pictogram ID
PHSK-17
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Not Drinking Water
Sign Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Corrosion Resistant
No
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Product Type
Potable Water Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Drink. May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.