Non-Potable Water Do Not Drink., 7 in W x 5 in H, Horizontal Rectangle, LCU3-0082-RD_7x5

  • Mfr # LCU3-0082-RD_7x5

  • Zoro # G4836128


product price: $4.59
/ea

Key Features

Legend
Non-Potable Water Do Not Drink May Result In Injury
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0082-RD_7x5
Zoro #
G4836128
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Non-Potable Water Do Not Drink May Result In Injury
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Potable Water
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header
Caution
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Background Color
Yellow
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Not Drinking Water
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PHSK-17
Product Type
Potable Water Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Drink. May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.