Non-reflective Loadiing & Unloading Sign, 10 in H, 14 in W, Aluminum, Horizontal U5-1153-NA_14x10

  • Mfr # U5-1153-NA_14x10

  • Zoro # G5831898


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Notice Drivers are Required to Sign In and Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1153-NA_14x10
Zoro #
G5831898
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Non-reflective Loadiing & Unloading Sign
Header
Notice
Legend
Notice Drivers are Required to Sign In and Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Drivers are Required to Sign In and Out
Mirror Print
No
Material Properties
Rigid
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Sign Header Style
Text
Abrasion Resistant
No
Chemical Resistant
No
Product Type
Non-reflective Loadiing & Unloading Sign

Description

Non-reflective Loadiing & Unloading Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers are Required to Sign In and Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.