Non-reflective Loadiing & Unloading Sign, 10 in H, 14 in W, Aluminum, Horizontal U5-1580-NA_14x10

  • Mfr # U5-1580-NA_14x10

  • Zoro # G5884693


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Notice Truck Drivers Ring Bell and Wait
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1580-NA_14x10
Zoro #
G5884693
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Non-reflective Loadiing & Unloading Sign
Header
Notice
Legend
Notice Truck Drivers Ring Bell and Wait
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Graffiti Resistant
Yes
Sign Legend
Truck Drivers Ring Bell And Wait
Sign Header Style
Text
Corrosion Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Material Properties
Rigid
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Material Special Properties
Metal Detectable
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Format
Traditional OSHA
Chemical Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Product Type
Non-reflective Loadiing & Unloading Sign

Description

Non-reflective Loadiing & Unloading Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Ring Bell And Wait, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.