Non-reflective Pedestrian Traffic Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # U5-1392-NA_14x10

  • Zoro # G5862040


product price:  $7.99
/ea

Key Features

Header
Notice
Legend
Notice No Passageway
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1392-NA_14x10
Zoro #
G5862040
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Non-reflective Pedestrian Traffic Sign
Header
Notice
Legend
Notice No Passageway
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Passageway
Material Special Properties
Metal Detectable
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Maximum Service Temperature
140 Degrees F
Sign Header
Notice
Product Type
Non-reflective Pedestrian Traffic Sign

Description

Non-reflective Pedestrian Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Passageway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.