Not Allowed To Do Anything That Begins with Hey, Y'all... (w/g, 7x10, Non-Reflective, White
- Mfr # G-17197-ND_7x10
- Zoro # G922948494
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Legend
Not Allowed To Do Anything That Begins with Hey, Y'all… (w/g
Length
0.5 in
Size
7" x 10"
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-17197-ND_7x10
- Zoro #
- G922948494
- UPC #
- -
- Country of Origin
- United States
- Legend
- Not Allowed To Do Anything That Begins with Hey, Y'all… (w/g
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Adhesive
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Material
- Face
Dimensions
- Length
- 0.5 in
- Size
- 7" x 10"
- Width
- 7 in
- Thickness
- 0.004 in
- Height
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.