Notice, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # LCU5-0304-NA_10X7

  • Zoro # G8865057


product price: $8.25
/ea

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession of Any And All Dangerous Weapons Is Prohibited On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0304-NA_10X7
Zoro #
G8865057
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
No Weapons Allowed The Possession of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Product Type
Aluminum No Weapons Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.