Zoro Homepage

Notice, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0304-ND_5X3.5

  • Zoro # G8865066


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession of Any And All Dangerous Weapons Is Prohibited On These Premises
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0304-ND_5X3.5
Zoro #
G8865066
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.