Zoro Homepage

Notice, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0304-RD_5X3.5

  • Zoro # G8865258


product price: $4.39
/ea

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession of Any And All Dangerous Weapons Is Prohibited On These Premises
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0304-RD_5X3.5
Zoro #
G8865258
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Weapons Allowed The Possession of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Abrasion Resistant
No
Sign Header
Notice
Sign Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Adhesive Style
Permanent
Material Properties
Flexible
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Product Type
No Weapons Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.