Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0306-RD_5X3.5

  • Zoro # G8865361


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0306-RD_5X3.5
Zoro #
G8865361
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Reporting Notice Reflective Label
Header
Notice
Legend
All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header
Notice
Metal Detectable
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Accident Reporting Notice Reflective Label

Description

Accident Reporting Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products