Shop LYLE

Notice, Air Pressure 30 psi for Cleaning Parts and Equipment, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # U5-1031-RA_10X7
  • Zoro # G2107421

product price: 
$
11.49
/ea

Key Features

Header
Notice
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1031-RA_10X7
Zoro #
G2107421
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Air Pressure 30 psi for Cleaning Parts and Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Material
Aluminum
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
With Mounting Holes
Language
English
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
Notice
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend
Air Pressure 30 Psi For Cleaning Parts And Equipment
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Product Type
Notice Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Air Pressure 30 Psi For Cleaning Parts And Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.