Notice, All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection., 7 in W x 5 in H

  • Mfr # LCU5-0289-ND_7X5

  • Zoro # G8863849


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0289-ND_7X5
Zoro #
G8863849
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Corrosion Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Sign Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection.
State Specific Sign
No
Product Type
Inspection Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.