Shop LYLE
See all product information
Create Account
Notice All Visitors Must Report To Main Office, 18x12, High Intensity Prismatic, White
- Mfr # G-6097-HI_18x12
- Zoro # G922953702
product price:Â
$
21.95
/ea
Key Features
Legend
Notice All Visitors Must Report To Main Office
Width
18 in
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-6097-HI_18x12
- Zoro #
- G922953702
- UPC #
- -
- Country of Origin
- United States
- Legend
- Notice All Visitors Must Report To Main Office
- Sign Background Color
- White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Sign Material
- Aluminum
Dimensions
- Width
- 18 in
- Thickness
- 0.063 in
- Height
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.