Shop LYLE

Notice, Authorized Personnel Only, 14 in W x 10 in H, Horizontal Rectangle, Plastic

  • Mfr # LCU5-0006-NP_14X10
  • Zoro # G8865775

product price: 
$
6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0006-NP_14X10
Zoro #
G8865775
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Header Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PADM-58
Legend Pictogram Description
No Entry
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Header
Notice
Sign Header Background Color
Blue
Abrasion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Legend
Authorized Personnel Only.
Sign Header Text Color
White
Product Type
Plastic Authorized Personnel Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.