Notice, Authorized Personnel Only, 14 in W x 10 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0007-ND_14X10

  • Zoro # G9164587


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0007-ND_14X10
Zoro #
G9164587
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Header
Notice
Write on Surface
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Authorized Personnel Only.
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Material Properties
Flexible
Sign Legend Background Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Legend Pictogram Description
No Entry Hand
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PADM-48
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Authorized Personnel Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products