Shop LYLE
See all product information
Create Account
Notice, Authorized Personnel Only, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting
- Mfr # LCU5-0124-RD_5X3.5
- Zoro # G9174256
product price:Â
$
3.89
/ea
Sold in multiples of 5 for
$19.45
Key Features
Header
Notice
Legend
Authorized Personnel Only
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.