Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Authorized Personnel Only, 7 in W x 5 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0007-ND_7X5

  • Zoro # G9164675


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0007-ND_7X5
Zoro #
G9164675
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Legend Pictogram ID
PADM-48
Number of Printed Sides
1
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
No Entry Hand
Sign Header Text Color
White
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend
Authorized Personnel Only.
Sign Legend Style
Symbol and Text
Metal Detectable
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Authorized Personnel Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.