Notice, Avoid Contamination Wash Your Hands, 10 in W x 7 in H, , Polyester, LCU5-0033-ND_10X7

  • Mfr # LCU5-0033-ND_10X7

  • Zoro # G9166915


product price:  $6.15
/ea

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0033-ND_10X7
Zoro #
G9166915
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Notice
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Legend Pictogram Description
Wash Hands
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend
Avoid Contamination Wash Your Hands
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Legend Pictogram ID
PHSK-25
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Style
Text
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Product Type
Wash Hands Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.