Notice, Avoid Contamination Wash Your Hands, 10 in W x 7 in H, Vertical Rectangle, LCU5-0033-RD_10X7

  • Mfr # LCU5-0033-RD_10X7

  • Zoro # G9166888


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0033-RD_10X7
Zoro #
G9166888
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Blue
Header
Notice
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PHSK-25
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Wash Hands
Mirror Print
No
Sign Header
Notice
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Legend
Avoid Contamination Wash Your Hands
Glow In The Dark
No
Product Type
Wash Hands Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.