Notice, Avoid Contamination Wash Your Hands, 14 in W x 10 in H, , Aluminum, LCU5-0033-NA_14X10

  • Mfr # LCU5-0033-NA_14X10

  • Zoro # G9166921


product price:  $9.79
/ea

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0033-NA_14X10
Zoro #
G9166921
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Notice
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram ID
PHSK-25
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Write on Surface
No
Material Properties
Rigid
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Mirror Print
No
Legend Pictogram Description
Wash Hands
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Sign Legend
Avoid Contamination Wash Your Hands
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Product Type
Aluminum Wash Hands Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products