Notice, Avoid Contamination Wash Your Hands, 14 in W x 10 in H, , LCU5-0033-RD_14X10

  • Mfr # LCU5-0033-RD_14X10

  • Zoro # G9166906


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0033-RD_14X10
Zoro #
G9166906
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PHSK-25
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Legend Pictogram Description
Wash Hands
Sign Header
Notice
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Legend
Avoid Contamination Wash Your Hands
Product Type
Wash Hands Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.