Notice, Avoid Contamination Wash Your Hands, 7 in x 10 in, Reflective Sheeting, U1-1069-RD_10X7

  • Mfr # U1-1069-RD_10X7

  • Zoro # G2901431


product price: $4.39
/ea

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1069-RD_10X7
Zoro #
G2901431
UPC #
849362011374
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Material
Reflective Decal
Language
English
Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Background Color
White
Header Legend Color
White
Header
Notice
Subject Matter
Wash Hands
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Graffiti Resistant
Yes
Legend Pictogram Description
Wash Hands
Legend Pictogram ID
PHSK-20
Includes Mounting Hardware
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Avoid Contamination Wash Your Hands
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.