Notice, Call 911 In An Emergency, 10 in x 7 in, Horizontal Rectangle, Plastic, U5-1084-NP_7X10

  • Mfr # U5-1084-NP_7X10

  • Zoro # G4707118


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Call 911 In An Emergency
Sign Material
Plastic
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1084-NP_7X10
Zoro #
G4707118
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Call 911 In An Emergency
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Sign Legend
Call 911 In An Emergency
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Legend Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Call 911 In An Emergency, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.