Notice, Call 911 In An Emergency, 10 in x 7 in, Reflective Sheeting, U5-1084-RD_7X10

  • Mfr # U5-1084-RD_7X10

  • Zoro # G2764590


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Call 911 In An Emergency
Sign Material
Reflective Sheeting
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1084-RD_7X10
Zoro #
G2764590
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Call 911 In An Emergency
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Background Color
White
Legend/Background Color
Black and Blue/White
Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Subject Matter
Information
Language
English
Header
Notice
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend
Call 911 In An Emergency
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Abrasion Resistant
No
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
1 yr
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Call 911 In An Emergency, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.