Notice, Call 911 In An Emergency, 7 in x 5 in, Reflective Sheeting, U5-1084-RD_5X7

  • Mfr # U5-1084-RD_5X7

  • Zoro # G2764609


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Legend
Call 911 In An Emergency
Sign Material
Reflective Sheeting
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1084-RD_5X7
Zoro #
G2764609
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Call 911 In An Emergency
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
White
Header Legend Color
White
Header
Notice
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
Legend Style
Text
Legend/Background Color
Black and Blue/White
Subject Matter
Information
Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header
Notice
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Sign Legend Background Color
White
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend
Call 911 In An Emergency
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Abrasion Resistant
No
Corrosion Resistant
No
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Call 911 In An Emergency, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.