Notice, Chemical Goggles Must Be Worn Beyond This Point, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0224-NA_10X7

  • Zoro # G8860400


product price:  $8.25
/ea

Key Features

Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0224-NA_10X7
Zoro #
G8860400
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Sign Header
Notice
Sign Header Style
Text
Sign Legend
Chemical Goggles Must Be Worn Beyond This Point
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Metal Detectable
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Product Type
Aluminum Eye Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.