Notice, Chemical Goggles Must Be Worn Beyond This Point, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0224-RA_10X7

  • Zoro # G8860531


product price:  $8.69
/ea

Key Features

Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0224-RA_10X7
Zoro #
G8860531
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Notice Sign
Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend
Chemical Goggles Must Be Worn Beyond This Point
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Mirror Print
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header
Notice
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Eye Notice Sign

Description

Reflective Eye Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.