Notice, Chemical Goggles Must Be Worn Beyond This Point, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0224-NA_14X10

  • Zoro # G8860446


product price:  $10.25
/ea

Key Features

Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0224-NA_14X10
Zoro #
G8860446
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Notice Sign
Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Blue
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Legend
Chemical Goggles Must Be Worn Beyond This Point
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Aluminum Eye Notice Sign

Description

Aluminum Eye Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products