Notice, Chemical Goggles Must Be Worn Beyond This Point, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0224-NP_14X10

  • Zoro # G8868749


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0224-NP_14X10
Zoro #
G8868749
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Eye Notice Sign
Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Legend
Chemical Goggles Must Be Worn Beyond This Point
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Eye Notice Sign

Description

Plastic Eye Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.