Notice, Chemical Goggles Must Be Worn Beyond This Point, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0224-RA_14X10

  • Zoro # G8860638


product price:  $10.79
/ea

Key Features

Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0224-RA_14X10
Zoro #
G8860638
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Notice Sign
Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Legend Style
Text
Sign Legend
Chemical Goggles Must Be Worn Beyond This Point
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Sign Header Text Color
White
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header
Notice
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Eye Notice Sign

Description

Reflective Eye Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.