Notice, Chemical Goggles Must Be Worn Beyond This Point, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0224-ND_5X3.5

  • Zoro # G8860461


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0224-ND_5X3.5
Zoro #
G8860461
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Label
Header
Notice
Legend
Chemical Goggles Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Header
Notice
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Legend
Chemical Goggles Must Be Worn Beyond This Point
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
State Specific Sign
No
Abrasion Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Eye Notice Label

Description

Eye Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.