Notice, Clean Equipment After Use, 10 in x 14 in, Reflective Sheeting, U5-1099-RD_14X10

  • Mfr # U5-1099-RD_14X10

  • Zoro # G2764408


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Clean Equipment After Use
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1099-RD_14X10
Zoro #
G2764408
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Clean Equipment After Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Background Color
White
Legend/Background Color
Black and Blue/White
Material
Vinyl
OSHA Compliant
Yes
Header
Notice
Sign Background Color
White
Language
English
Header Background Color
Blue
Subject Matter
Machine and Operational
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend
Clean Equipment After Use
Material Properties
Flexible
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Equipment After Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.