Notice, Clean Equipment After Use, 5 in x 7 in, Reflective Sheeting, U5-1099-RD_7X5

  • Mfr # U5-1099-RD_7X5

  • Zoro # G2764399


product price:  $3.89
/ea

Key Features

Legend
Clean Equipment After Use
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1099-RD_7X5
Zoro #
G2764399
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Clean Equipment After Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Background Color
White
Legend Style
Text
Sign Background Color
White
Header Background Color
Blue
Header
Notice
Material
Vinyl
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Machine and Operational
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Clean Equipment After Use
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Header
Notice
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Equipment After Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.