Notice, Clean Machine At The End Of Each Shift, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0188-NP_10X7

  • Zoro # G8868021


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Clean Machine At The End Of Each Shift
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0188-NP_10X7
Zoro #
G8868021
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Cleaning Notice Sign
Header
Notice
Legend
Clean Machine At The End Of Each Shift
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Clean Machine At The End Of Each Shift
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Sign Legend Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Cleaning Notice Sign

Description

Plastic Cleaning Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.